Motion
1100T41 SPRING GUIDE RING

FALK
1100T41 SPRING GUIDE RING

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847080
MFR #1100T41 SPRING GUIDE RING
Price$1,331.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T41 SPRING GUIDE RING

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847080
MFR #1100T41 SPRING GUIDE RING

Mfr description
1100T41 SPRING GUIDE RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.28/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Outside Diameter
    19.3400 in
  • Overall Length
    2.0000 in
  • Weight
    6.00 lbs

Details

  • Compatible Part Number
    1100T41
  • Coupling Component
    Hub Only
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087653
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934087653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)