Specifications
Dimensions
- Coupling Size Code1100
- Weight1.49 lbs
Details
- Compatible Part Number1100T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088377
- Product TypeGrid Coupling Components
- UPC_NO782934088377
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)