Motion
1110T HUB 4.1250 NON-STK 1 X 1/2 KW

FALK
1110T HUB 4.1250 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Finished w/ Keyway Bore, 4.1250 in Bore Diameter
Mi Item #04847095
MFR #1110T HUB 4.1250 NON-STK 1 X 1/2 KW
Price$925.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T HUB 4.1250 NON-STK 1 X 1/2 KW

Grid Coupling Hub - 1110 Coupling Size Code, Finished w/ Keyway Bore, 4.1250 in Bore Diameter
Mi Item #04847095
MFR #1110T HUB 4.1250 NON-STK 1 X 1/2 KW

Mfr description
1110T HUB 4.1250 NON-STK 1 X 1/2 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.1250 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Keyway Size
    1 x 1/2 in
  • Outside Diameter
    6.3125 in
  • Overall Length
    8.7500 in
  • Weight
    31.78 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    131 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147876
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934147876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)