Motion
1110T10 COUPLING RSB

FALK
1110T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1110 Coupling Size Code, 10.1900 in Overall Length, Aluminum Cover Material
Mi Item #04847098
MFR #1110T10 COUPLING RSB
Price$3,019.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1110 Coupling Size Code, 10.1900 in Overall Length, Aluminum Cover Material
Mi Item #04847098
MFR #1110T10 COUPLING RSB

Mfr description
1110T10 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,019.06/each

Specifications

Dimensions

  • Coupling Overall Length
    10.1900 in
  • Coupling Size Code
    1110
  • Cover Overall Length
    6.36 in
  • Hub Outside Diameter
    6.31 in
  • Length Through Bore
    5 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    10.6250 in
  • Overall Length
    24.0000 in
  • Weight
    125.18 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    131 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0707078
  • Max Rpm
    2250 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    82500 in
  • UPC_NO
    782934010439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)