Motion
1110T31 SPACER ASSY(STOCK) BE=14.049

FALK
1110T31 SPACER ASSY(STOCK) BE=14.049

Grid Coupling Component - Spacer Assembly, 1110 Coupling Size Code
MI ITEM #04847148
MFR #1110T31 SPACER ASSY(STOCK) BE=14.049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31 SPACER ASSY(STOCK) BE=14.049

Grid Coupling Component - Spacer Assembly, 1110 Coupling Size Code
MI ITEM #04847148
MFR #1110T31 SPACER ASSY(STOCK) BE=14.049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1110T31 SPACER ASSY(STOCK) BE=14.049

Specifications

  • Coupling Size Code
    1110
  • Distance Between Shafts
    14.049 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1110T31
  • Outside Diameter
    10.88 in
  • Torque Capacity
    82500 in
  • Max Rpm
    2250 rpm
  • UPC_NO
    782934128400
  • Weight
    45.45 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text