Motion
1110T31 SPACER CPLG RSB BE=250 MM

FALK
1110T31 SPACER CPLG RSB BE=250 MM

Grid Coupling Hub - 1110 Coupling Size Code
Mi Item #04847149
MFR #1110T31 SPACER CPLG RSB BE=250 MM
Price$16,422.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31 SPACER CPLG RSB BE=250 MM

Grid Coupling Hub - 1110 Coupling Size Code
Mi Item #04847149
MFR #1110T31 SPACER CPLG RSB BE=250 MM

Mfr description
1110T31 SPACER CPLG RSB BE=250 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,422.30/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Outside Diameter
    36.0000 in
  • Overall Length
    36.0000 in
  • Weight
    189.60 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)