Motion
1110t31/35 SPACER HUB CL=4.733

FALK
1110t31/35 SPACER HUB CL=4.733

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #04847151
MFR #1110t31/35 SPACER HUB CL=4.733
Price$2,887.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110t31/35 SPACER HUB CL=4.733

Grid Coupling Hub - 1110 Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #04847151
MFR #1110t31/35 SPACER HUB CL=4.733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,887.53/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Hub Diameter  
    6.31 (T35-T-Hub) in, 7-3/4 (T31) in, 7-3/4 (T35-Shaft Hub) in
  • Outside Diameter
    10.62 (T31) in, 10.62 (T35) in
  • Weight
    45.45 lbs

Details

  • Bore Type
    Solid
  • Horsepower @ 100 RPM
    131 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Max Rpm
    2250 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    82500 in
  • UPC_NO
    782934096068

Overview

Mfr description
1110T31/35 SPACER HUB CL=4.733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text