Motion
1110T31/35 SPACER HUB CL=6.837

FALK
1110T31/35 SPACER HUB CL=6.837

1110T31/35 SPACER HUB CL=6.837
Mi Item #04847152
MFR #1110T31/35 SPACER HUB CL=6.837
Price$3,007.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31/35 SPACER HUB CL=6.837

1110T31/35 SPACER HUB CL=6.837
Mi Item #04847152
MFR #1110T31/35 SPACER HUB CL=6.837

Mfr description
1110T31/35 SPACER HUB CL=6.837
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,007.84/each

Specifications

Dimensions

  • Outside Diameter
    10.8800 in
  • Overall Length
    14.5000 in
  • Weight
    32.90 lbs

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)