Overview
Mfr description
1110T41 ADJ SPRING SET
Specifications
- Coupling Size Code1110
- Compatible Part Number1110T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088483
- UPC_NO782934088483
- Weight10.25 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data