Motion
1110T41 SLEEVE ASSY

FALK
1110T41 SLEEVE ASSY

Grid Coupling Component - 1110 Coupling Size Code
Mi Item #04847161
MFR #1110T41 SLEEVE ASSY
Price$14,497.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T41 SLEEVE ASSY

Grid Coupling Component - 1110 Coupling Size Code
Mi Item #04847161
MFR #1110T41 SLEEVE ASSY

Mfr description
1110T41 SLEEVE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,497.39/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Outside Diameter
    12.0000 in
  • Overall Length
    12.0000 in
  • Weight
    43.67 lbs

Details

  • Compatible Part Number
    1110T41
  • Coupling Component
    Cover Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088629
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)