Motion
1120T HUB 2.3750 NON-STK

FALK
1120T HUB 2.3750 NON-STK

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3730 in Bore Diameter, 4.7 (T31) in, 4.7 (T35-Shaft Hub) in, 5.88 (T10) in, 5.88 (T20) in, 5.88 (T35-T Hub) in Length Through Bore
MI ITEM #04847169
MFR #1120T HUB 2.3750 NON-STK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 2.3750 NON-STK

Grid Coupling Hub - 1120 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3730 in Bore Diameter, 4.7 (T31) in, 4.7 (T35-Shaft Hub) in, 5.88 (T10) in, 5.88 (T20) in, 5.88 (T35-T Hub) in Length Through Bore
MI ITEM #04847169
MFR #1120T HUB 2.3750 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1120T HUB 2.3750 NON-STK 5/8 X 5/16 KW

Specifications

  • Coupling Size Code
    1120
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    121000 in
  • Max Rpm
    2700 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    12 in
  • Distance Between Shafts
    4.91 to 8.06 (T35) in, 9.69 to 16 (T31) in
  • Horsepower @ 100 RPM
    192 hp
  • Keyway Size
    5/8 x 5/16 in
  • UPC_NO
    782934147807
  • Weight
    71.60 lbs
  • Outside Diameter
    12.12 (T10) in, 12.12 (T31) in, 12.12 (T35) in, 12.61 (T20) in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text