Motion
1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW

FALK
1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 4.8750 in Bore Diameter
MI ITEM #04847171
MFR #1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW
Price$1,674.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 4.8750 in Bore Diameter
MI ITEM #04847171
MFR #1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW

Mfr description
1120T HUB 4.8750 NON-STK 1-1/4 X 5/8 KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.8750 in
  • Coupling Size
    1120
  • Coupling Size Code
    1120
  • Keyway Size
    1-1/4 x 5/8 in
  • Outside Diameter
    7.0625 in
  • Overall Length
    12.7500 in
  • Weight
    47.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    192 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148071
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    782934148071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)