Motion
1120T HUB RSB LONG

FALK
1120T HUB RSB LONG

Grid Coupling Hub - 1120 Coupling Size Code, Rough Stock Bore
Mi Item #04847173
MFR #1120T HUB RSB LONG
Price$3,942.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB RSB LONG

Grid Coupling Hub - 1120 Coupling Size Code, Rough Stock Bore
Mi Item #04847173
MFR #1120T HUB RSB LONG

Mfr description
1120T HUB RSB LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,942.23/each

Specifications

Dimensions

  • Coupling Size Code
    1120
  • Weight
    178.20 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    192 hp
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007897
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    782934007897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)