Motion
1120T HUB W/SET SCREW 3.9375 NON-STK 1 X

FALK
1120T HUB W/SET SCREW 3.9375 NON-STK 1 X

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 3.9375 in Bore Diameter
MI ITEM #04847175
MFR #1120T HUB W/SET SCREW 3.9375 NON-STK 1 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB W/SET SCREW 3.9375 NON-STK 1 X

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 3.9375 in Bore Diameter
MI ITEM #04847175
MFR #1120T HUB W/SET SCREW 3.9375 NON-STK 1 X

Mfr description
1120T HUB W/SET SCREW 3.9375 NON-STK 1 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Coupling Size Code
    1120
  • Keyway Size
    1 in
  • Weight
    97.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    192 hp
  • Includes
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148057
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    782934148057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)