Motion
1120T10 CPLG 2.3730 X 4.9965

FALK
1120T10 CPLG 2.3730 X 4.9965

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1120 Coupling Size Code, 12.1250 in Cplg OD, 12.0000 in Overall Length, Aluminum Cover Material
MI ITEM #04847180
MFR #1120T10 CPLG 2.3730 X 4.9965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T10 CPLG 2.3730 X 4.9965

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1120 Coupling Size Code, 12.1250 in Cplg OD, 12.0000 in Overall Length, Aluminum Cover Material
MI ITEM #04847180
MFR #1120T10 CPLG 2.3730 X 4.9965

Mfr description
1120T10 CPLG 2.3730 X 4.9965
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    12.0000 in
  • Coupling Size Code
    1120
  • Cover Overall Length
    7.54 in
  • Hub Outside Diameter
    7.06 in
  • Keyway Size
    1-1/4 x 5/8 (Hub 2) in, 5/8 x 5/16 (Hub 1) in
  • Length Through Bore
    5.88 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.556 in
  • Max Parallel Misalignment
    0.022 in
  • Min Bore Diameter
    2.3780 in
  • Outside Diameter
    12.1250 in
  • Weight
    165.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    192 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01755
  • Max Rpm
    2025 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    121000 in
  • UPC_NO
    782934297045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)