Overview
Mfr description
1120T10 CPLG HRB X 4.4965
Specifications
- Coupling Size Code1120
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway, Rough Stock
- Min Bore Diameter2.3750 in
- Cover TypeHorizontal Split
- Coupling Overall Length12.0000 in
- Length Through Bore5.88 in
- Hub Outside Diameter7.06 in
- Cover Overall Length7.54 in
- Torque Capacity121000 in
- Horsepower @ 100 RPM192 hp
- Max Rpm2025 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.022 in
- Max Axial Misalignment0.556 in
- Keyway Size1 x 1/2 (Hub 2) in
- IncludesLube Plugs
- UPC_NO782934297007
- Weight165.00 lbs
- Manufacturer Catalog NumberES01751
- Outside Diameter12.1250 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data