Motion
1120T41 HUB RSB

FALK
1120T41 HUB RSB

Grid Coupling Hub - 1120 Coupling Size Code, Rough Stock Bore, 5.88 (T Hub) in, 7.3 (T41 Hub) in Length Through Bore
Mi Item #04847192
MFR #1120T41 HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T41 HUB RSB

Grid Coupling Hub - 1120 Coupling Size Code, Rough Stock Bore, 5.88 (T Hub) in, 7.3 (T41 Hub) in Length Through Bore
Mi Item #04847192
MFR #1120T41 HUB RSB

Mfr description
1120T41 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    13.4300 in
  • Coupling Size Code
    1120
  • Hub Diameter  
    7.0600 in
  • Length Through Bore  
    5.88 (T Hub) in, 7.3 (T41 Hub) in
  • Outside Diameter
    23.2400 in
  • Overall Length
    7.3000 in
  • Slip Torque Range
    9100 to 72800 in
  • Weight
    188.80 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    192 hp
  • Hub Type
    Controlled Torque Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087776
  • Max Rpm
    1750 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934087776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)