Specifications
Dimensions
- Coupling Size Code1120
- Weight28.20 lbs
Details
- Compatible Part Number1120T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088636
- Product TypeGrid Coupling Components
- UPC_NO782934088636
Overview
Mfr description
1120T41 SLEEVE ASSY