Motion
1120WA HUB #2 TL 4545

FALK
1120WA HUB #2 TL 4545

0351288 Tire Coupling Hub - WA Series, 1120 Size Code, Taper Lock Bushed
MI ITEM #04847202
MFR #1120WA HUB #2 TL 4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120WA HUB #2 TL 4545

0351288 Tire Coupling Hub - WA Series, 1120 Size Code, Taper Lock Bushed
MI ITEM #04847202
MFR #1120WA HUB #2 TL 4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1120WA HUB #2 TL 4545

Specifications

  • Series
    WA
  • Coupling Size Code
    1120
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Bolt Circle Diameter
    8-3/4 in
  • Manufacturer Catalog Number
    0351288
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934001079
  • Weight
    147.78 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text