Motion
1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW

FALK
1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1130 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.9965 in Bore Diameter, 5.3 (T31) in, 5.3 (T35-Shaft Hub) in, 6.38 (T10) in, 6.38 (T20) in, 6.38 (T35-T Hub) in Length Through Bore
MI ITEM #04847204
MFR #1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW
Your Price$2,347.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1130 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 4.9965 in Bore Diameter, 5.3 (T31) in, 5.3 (T35-Shaft Hub) in, 6.38 (T10) in, 6.38 (T20) in, 6.38 (T35-T Hub) in Length Through Bore
MI ITEM #04847204
MFR #1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,347.18/each(List $2,933.98)

Overview

Mfr description
1130T HUB 5.0000 NON-STK 1-1/4 X 5/8 KW

Specifications

  • Coupling Size Code
    1130
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    176000 in
  • Max Rpm
    2400 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    13 in
  • Distance Between Shafts
    10.12 to 16 (T31) in, 5.12 to 8.06 (T35) in
  • Horsepower @ 100 RPM
    279 hp
  • Keyway Size
    1-1/4 x 5/8 in
  • Coupling Type
    Grid
  • UPC_NO
    782934147913
  • Weight
    84.50 lbs
  • Coupling Size
    1130
  • Outside Diameter
    8.5625 in
  • Overall Length
    18.0000 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text