Specifications
Dimensions
- Coupling Overall Length13.0000 in
- Coupling Size Code1130
- Cover Overall Length7.68 in
- Hub Outside Diameter8.56 in
- Length Through Bore6.38 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.551 in
- Max Parallel Misalignment0.022 in
- Maximum Bore Diameter6.0000 in
- Min Bore Diameter2.6250 in
- Outside Diameter13.6250 in
- Weight266.00 lbs
Details
- Bore TypeRough Stock
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM279 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES01759
- Max Rpm1800 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity176000 in
- UPC_NO782934297083
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)