Motion
1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW

FALK
1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1140 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 5.4960 in Bore Diameter, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T10) in, 7-1/4 (T20) in, 7-1/4 (T35-T Hub) in Length Through Bore
MI ITEM #04847229
MFR #1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW
Your Price$3,620.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1140 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 5.4960 in Bore Diameter, 6 (T31) in, 6 (T35-Shaft Hub) in, 7-1/4 (T10) in, 7-1/4 (T20) in, 7-1/4 (T35-T Hub) in Length Through Bore
MI ITEM #04847229
MFR #1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,620.95/each(List $4,526.19)

Overview

Mfr description
1140T HUB 5.5000 NON-STK 1-1/4 X 5/8 KW

Specifications

  • Coupling Size Code
    1140
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    253000 in
  • Max Rpm
    2200 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    14-3/4 in
  • Distance Between Shafts
    10-1/2 to 16 (T31) in, 5.31 to 8.06 (T35) in
  • Horsepower @ 100 RPM
    401 hp
  • Keyway Size
    1-1/4 x 5/8 in
  • Coupling Type
    Grid
  • UPC_NO
    782934147968
  • Weight
    133.00 lbs
  • Coupling Size
    1140
  • Outside Diameter
    254 mm
  • Overall Length
    15.5000 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text