Motion
1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW

FALK
1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW

Grid Coupling Hub - 1140 Coupling Size Code, Finished w/ Keyway Bore, 5.9375 in Bore Diameter
Mi Item #04847230
MFR #1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW
Price$3,731.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW

Grid Coupling Hub - 1140 Coupling Size Code, Finished w/ Keyway Bore, 5.9375 in Bore Diameter
Mi Item #04847230
MFR #1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW

Mfr description
1140T HUB 5.9375 NON-STK 1-1/2 X 3/4 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,731.93/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Coupling Size
    1140
  • Coupling Size Code
    1140
  • Keyway Size
    1-1/2 x 3/4 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    15.5000 in
  • Weight
    123.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    401 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147951
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    253000 in
  • UPC_NO
    782934147951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)