1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1140T HUB RSB LONG
Grid Coupling Hub - 1140 Coupling Size Code, Rough Stock Bore
MI ITEM #
04847231
MFR #
1140T HUB RSB LONG
Price
$5,309.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1140T HUB RSB LONG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1140T HUB RSB LONG
Grid Coupling Hub - 1140 Coupling Size Code, Rough Stock Bore
MI ITEM #
04847231
MFR #
1140T HUB RSB LONG
Mfr description
1140T HUB RSB LONG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,309
.91
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1140
Weight
163.00 lbs
Details
Bore Type
Rough Stock
Coupling Component
Hub Only
Horsepower @ 100 RPM
401 hp
Product Type
Grid Coupling Hubs
Torque Capacity
253000 in
UPC_NO
782934007910
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items