Motion
1140T HUB W/SET SCREW 4.5000 NON-STK 1 X

FALK
1140T HUB W/SET SCREW 4.5000 NON-STK 1 X

Grid Coupling Hub - 1140 Coupling Size Code, Finished w/ Keyway Bore, 4.5000 in Bore Diameter
MI ITEM #04847232
MFR #1140T HUB W/SET SCREW 4.5000 NON-STK 1 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB W/SET SCREW 4.5000 NON-STK 1 X

Grid Coupling Hub - 1140 Coupling Size Code, Finished w/ Keyway Bore, 4.5000 in Bore Diameter
MI ITEM #04847232
MFR #1140T HUB W/SET SCREW 4.5000 NON-STK 1 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1140T HUB W/SET SCREW 4.5000 NON-STK 1 X

Specifications

  • Coupling Size Code
    1140
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Torque Capacity
    253000 in
  • Horsepower @ 100 RPM
    401 hp
  • Keyway Size
    1 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147678
  • Weight
    166.60 lbs
  • Includes
    Set Screw
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text