Motion
1140T HUB W/SET SCREW 6.9375 NON-STK

FALK
1140T HUB W/SET SCREW 6.9375 NON-STK

Grid Coupling Hub - 1140 Coupling Size Code, 6.9375 in Bore Diameter
MI ITEM #04847233
MFR #1140T HUB W/SET SCREW 6.9375 NON-STK
Price$5,080.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T HUB W/SET SCREW 6.9375 NON-STK

Grid Coupling Hub - 1140 Coupling Size Code, 6.9375 in Bore Diameter
MI ITEM #04847233
MFR #1140T HUB W/SET SCREW 6.9375 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,080.60/each

Specifications

Dimensions

  • Bore Diameter  
    6.9375 in
  • Coupling Size Code
    1140
  • Weight
    102.00 lbs

Details

  • Horsepower @ 100 RPM
    401 hp
  • Includes
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147685
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    253000 in
  • UPC_NO
    782934147685

Overview

Mfr description
1140T HUB W/SET SCREW 6.9375 NON-STK 1-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought