Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grid Taper Grid Coupling - Rough Stock, 1140 Coupling Size Code, 15.1250 in Cplg OD, 14.7500 in Overall Length, Aluminum Cover Material
MI ITEM #04847241
MFR #x

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1140T10 CPLG HRB X HRB

Specifications

  • Coupling Size Code
    1140
  • Grid Coupling Type
    Standard Grid Taper
  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Coupling Overall Length
    14.7500 in
  • Length Through Bore
    7-1/4 in
  • Hub Outside Diameter
    10 in
  • Cover Overall Length
    7.92 in
  • Torque Capacity
    253000 in
  • Horsepower @ 100 RPM
    401 hp
  • Max Rpm
    1650 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.022 in
  • Max Axial Misalignment
    0.571 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934297113
  • Weight
    392.00 lbs
  • Manufacturer Catalog Number
    ES01762
  • Outside Diameter
    15.1250 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text