Specifications
Dimensions
- Coupling Size Code1140
- Outside Diameter24.0000 in
- Overall Length24.0000 in
- Weight392.42 lbs
Details
- Coupling ComponentComplete Coupling
- Product TypeGrid Coupling Hubs
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)