Overview
Mfr description
1140T41 ADJ SPRING SET
Specifications
- Coupling Size Code1140
- Compatible Part Number1140T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088513
- UPC_NO782934088513
- Weight32.13 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data