Specifications
Dimensions
- Coupling Size Code1140
- Outside Diameter12.0000 in
- Overall Length12.0000 in
- Weight8.17 lbs
Details
- Product TypeGrid Coupling Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)