Motion
1140WA HUB #2 TL 4545

FALK
1140WA HUB #2 TL 4545

0431619 Tire Coupling Hub - WA Series, 1140 Size Code, Taper Lock Bushed
MI ITEM #04847259
MFR #1140WA HUB #2 TL 4545
Price$13,172.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140WA HUB #2 TL 4545

0431619 Tire Coupling Hub - WA Series, 1140 Size Code, Taper Lock Bushed
MI ITEM #04847259
MFR #1140WA HUB #2 TL 4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,172.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-7/8 in
  • Coupling Size Code
    1140
  • Weight
    222.40 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0431619
  • Product Type
    Tire Coupling Hubs
  • Series
    WA
  • UPC_NO
    782934001482

Overview

Mfr description
1140WA HUB #2 TL 4545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought