Motion
1150T10 COUPLING RSB

FALK
1150T10 COUPLING RSB

Grid Coupling Component - 1150 Coupling Size Code
MI ITEM #04847262
MFR #1150T10 COUPLING RSB
Price$19,503.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150T10 COUPLING RSB

Grid Coupling Component - 1150 Coupling Size Code
MI ITEM #04847262
MFR #1150T10 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,503.00/each

Specifications

Dimensions

  • Coupling Overall Length
    14.65 in
  • Coupling Size Code
    1150
  • Cover Overall Length
    10.69 in
  • Hub Outside Diameter
    10.6 in
  • Length Through Bore
    7.2 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.024 in
  • Outside Diameter
    17.8400 in
  • Overall Length
    14.6500 in
  • Weight
    567.60 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    559 hp
  • Includes
    Lube Plugs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934011498
  • Max Rpm
    1500 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    352000 in
  • UPC_NO
    782934011498

Overview

Mfr description
1150T10 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text