1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1150T20 COUPLING RSB
Grid Coupling Hub - 1150 Coupling Size Code
Mi Item #
04847264
MFR #
1150T20 COUPLING RSB
Price
$26,641.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1150T20 COUPLING RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1150T20 COUPLING RSB
Grid Coupling Hub - 1150 Coupling Size Code
Mi Item #
04847264
MFR #
1150T20 COUPLING RSB
Mfr description
1150T20 COUPLING RSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26,641
.93
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1150
Outside Diameter
18.7500 in
Overall Length
14.6500 in
Weight
507.00 lbs
Details
Product Type
Grid Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items