Motion
1160T10 CPLG HRB X HRB

FALK
1160T10 CPLG HRB X HRB

Standard Grid Taper Grid Coupling - Rough Stock, 1160 Coupling Size Code, 19.7600 in Cplg OD, 15.8500 in Overall Length, Aluminum Cover Material
MI ITEM #04847285
MFR #1160T10 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T10 CPLG HRB X HRB

Standard Grid Taper Grid Coupling - Rough Stock, 1160 Coupling Size Code, 19.7600 in Cplg OD, 15.8500 in Overall Length, Aluminum Cover Material
MI ITEM #04847285
MFR #1160T10 CPLG HRB X HRB

Mfr description
1160T10 CPLG HRB X HRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    15.8500 in
  • Coupling Size Code
    1160
  • Cover Overall Length
    10.96 in
  • Hub Outside Diameter
    12 in
  • Length Through Bore
    7.8 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.64 in
  • Max Parallel Misalignment
    0.024 in
  • Maximum Bore Diameter
    9.0000 in
  • Min Bore Diameter
    4.7500 in
  • Outside Diameter
    19.7600 in
  • Weight
    681.00 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    785 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01769
  • Max Rpm
    1350 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    495000 in
  • UPC_NO
    782934297182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)