Motion
1160WA HUB #3 TL 5050

FALK
1160WA HUB #3 TL 5050

0431624 Tire Coupling Hub - WA Series, 1160 Size Code, Taper Lock Bushed
MI ITEM #04847288
MFR #1160WA HUB #3 TL 5050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160WA HUB #3 TL 5050

0431624 Tire Coupling Hub - WA Series, 1160 Size Code, Taper Lock Bushed
MI ITEM #04847288
MFR #1160WA HUB #3 TL 5050

Mfr description
1160WA HUB #3 TL 5050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    9-7/8 in
  • Coupling Size Code
    1160
  • Weight
    358.40 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0431624
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934009204
  • Product Type
    Tire Coupling Hubs
  • Series
    WA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)