Motion
1170T10 CPLG HRB X HRB

FALK
1170T10 CPLG HRB X HRB

Standard Grid Taper Grid Coupling - Rough Stock, 1170 Coupling Size Code, 22.3200 in Cplg OD, 17.2500 in Overall Length, Aluminum Cover Material
Mi Item #04847290
MFR #1170T10 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T10 CPLG HRB X HRB

Standard Grid Taper Grid Coupling - Rough Stock, 1170 Coupling Size Code, 22.3200 in Cplg OD, 17.2500 in Overall Length, Aluminum Cover Material
Mi Item #04847290
MFR #1170T10 CPLG HRB X HRB

Mfr description
1170T10 CPLG HRB X HRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    17.2500 in
  • Coupling Size Code
    1170
  • Cover Overall Length
    12.1 in
  • Hub Outside Diameter
    14 in
  • Length Through Bore
    8-1/2 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.617 in
  • Max Parallel Misalignment
    0.024 in
  • Maximum Bore Diameter
    10.0000 in
  • Min Bore Diameter
    5.2500 in
  • Outside Diameter
    22.3200 in
  • Weight
    987.00 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    1047 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01770
  • Max Rpm
    1225 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    660000 in
  • UPC_NO
    782934297199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)