Motion
1190T LIM END FLOAT KIT

FALK
1190T LIM END FLOAT KIT

Grid Coupling Component - Limited End Float Kit, 1190 Coupling Size Code
Mi Item #04847294
MFR #1190T LIM END FLOAT KIT
Price$1,901.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T LIM END FLOAT KIT

Grid Coupling Component - Limited End Float Kit, 1190 Coupling Size Code
Mi Item #04847294
MFR #1190T LIM END FLOAT KIT

Mfr description
1190T LIM END FLOAT KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,901.83/each

Specifications

Dimensions

  • Coupling Size Code
    1190
  • Weight
    7.63 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934019531
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934019531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)