Specifications
Dimensions
- Coupling Size Code1190
- Weight0.09 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934031274
- Product TypeGrid Coupling Components
- UPC_NO782934031274
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)