Motion
1200T LIM END FLOAT KIT

FALK
1200T LIM END FLOAT KIT

Grid Coupling Component - 1200 Coupling Size Code
Mi Item #04847298
MFR #1200T LIM END FLOAT KIT
Price$2,632.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1200T LIM END FLOAT KIT

Grid Coupling Component - 1200 Coupling Size Code
Mi Item #04847298
MFR #1200T LIM END FLOAT KIT

Mfr description
1200T LIM END FLOAT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,632.67/each

Specifications

Dimensions

  • Coupling Size Code
    1200
  • Outside Diameter
    9.0000 in
  • Overall Length
    9.0000 in
  • Weight
    9.80 lbs

Details

  • Coupling Component
    Cover Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934019548
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934019548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)