Motion
1200T10 COUPLING RSB

FALK
1200T10 COUPLING RSB

Standard Grid Taper Grid Coupling - Rough Stock, 1200 Coupling Size Code, 29.8000 in Cplg OD, 22.2500 in Overall Length, Aluminum Cover Material
MI ITEM #04847300
MFR #1200T10 COUPLING RSB
Price$99,066.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1200T10 COUPLING RSB

Standard Grid Taper Grid Coupling - Rough Stock, 1200 Coupling Size Code, 29.8000 in Cplg OD, 22.2500 in Overall Length, Aluminum Cover Material
MI ITEM #04847300
MFR #1200T10 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99,066.33/each

Specifications

Dimensions

  • Coupling Overall Length
    22.2500 in
  • Coupling Size Code
    1200
  • Cover Overall Length
    14 in
  • Hub Outside Diameter
    19.6 in
  • Length Through Bore
    11 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.03 in
  • Outside Diameter
    29.8000 in
  • Weight
    2564.10 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    2618 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0725595
  • Max Rpm
    900 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    1650000 in
  • UPC_NO
    782934011542

Overview

Mfr description
1200T10 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought