Motion
1230T GRID   *6 SEGMENTS/SET*

FALK
1230T GRID *6 SEGMENTS/SET*

Grid Coupling Grid - 1230T Coupling Size Code, Alloy Steel Grid Material
Mi Item #04847303
MFR #1230T GRID *6 SEGMENTS/SET*
Price$52,405.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1230T GRID *6 SEGMENTS/SET*

Grid Coupling Grid - 1230T Coupling Size Code, Alloy Steel Grid Material
Mi Item #04847303
MFR #1230T GRID *6 SEGMENTS/SET*

Mfr description
1230T GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,405.75/each

Specifications

Dimensions

  • Coupling Size Code
    1230T
  • Weight
    216.25 lbs
  • Weight Of Grease Required
    53 lb

Details

  • A/B Class
    A
  • Coupling Style
    T
  • Coupling Type
    Grid
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Manufacturer Upc Number
    782934258855
  • Product Type
    Grid Coupling Grids
  • Quantity Of Grid Segments
    6
  • Series
    T10_T20 Series Grids
  • UPC_NO
    782934258855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)