Motion
1240T GRID   *6 SEGMENTS/SET*

FALK
1240T GRID *6 SEGMENTS/SET*

Grid Coupling Component - 1240 Coupling Size Code
Mi Item #04847305
MFR #1240T GRID *6 SEGMENTS/SET*
Price$85,476.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1240T GRID *6 SEGMENTS/SET*

Grid Coupling Component - 1240 Coupling Size Code
Mi Item #04847305
MFR #1240T GRID *6 SEGMENTS/SET*

Mfr description
1240T GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85,476.40/each

Specifications

Dimensions

  • Coupling Size Code
    1240
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    141.10 lbs
  • Weight Of Grease Required
    74.5 lb

Details

  • Coupling Component
    Grid Only
  • Grease Included
    No
  • Product Type
    Grid Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)