Motion
12UBBJ3A100A D ULTRAMITE

FALK
12UBBJ3A100A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 100.12:1 Ratio, C-Face Input, 215TC Frame
MI ITEM #04847334
MFR #12UBBJ3A100A D ULTRAMITE
Price$58,991.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBJ3A100A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 100.12:1 Ratio, C-Face Input, 215TC Frame
MI ITEM #04847334
MFR #12UBBJ3A100A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58,991.63/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    215TC
  • Ratio
    100.12:1
  • Service Factor
    3.17

Details

  • Input Horsepower
    10.0000 hp
  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Output RPM
    17 rpm
  • Output Torque
    34755
  • Overhung Load Capacity
    16276 lbf
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
12UBBJ3A100A D ULTRAMITE 100.1:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought