Motion
12UBBJ3A100N  ULTRAMITE

FALK
12UBBJ3A100N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 10.26:1 Ratio, Solid Shaft Input
Mi Item #04847340
MFR #12UBBJ3A100N ULTRAMITE
Price$63,471.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBJ3A100N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 10.26:1 Ratio, Solid Shaft Input
Mi Item #04847340
MFR #12UBBJ3A100N ULTRAMITE

Mfr description
12UBBJ3A100N ULTRAMITE 100.1:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,471.58/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Ratio
    10.26:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)