Specifications
Dimensions
- Manufacturer Reducer Size12
- NEMA / IEC Frame Size324TC, 326TC
- Ratio20.17:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)