Overview
Mfr description
12UBBJ3A32.A F ULTRAMITE 32.83:1
Specifications
- ReductionTriple
- Ratio32.83:1
- Manufacturer Reducer Size12
- Input TypeC-Face
- NEMA / IEC Frame Size284TC, 286TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data