Motion
12UBBJ3A36.A H ULTRAMITE

FALK
12UBBJ3A36.A H ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 34.93:1 Ratio, C-Face Input, 364TC, 365TC Frame
MI ITEM #04847428
MFR #12UBBJ3A36.A H ULTRAMITE
Price$82,508.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBJ3A36.A H ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 34.93:1 Ratio, C-Face Input, 364TC, 365TC Frame
MI ITEM #04847428
MFR #12UBBJ3A36.A H ULTRAMITE

Mfr description
12UBBJ3A36.A H ULTRAMITE 34.93:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,508.64/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • NEMA / IEC Frame Size
    364TC, 365TC
  • Ratio
    34.93:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)