Specifications
Dimensions
- Manufacturer Reducer Size12
- NEMA / IEC Frame Size364TC, 365TC
- Ratio39.55:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
12UBBJ3A40.A H ULTRAMITE 39.55:1