Motion
201UCBN2A11 N

FALK
201UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
MI ITEM #04847501
MFR #201UCBN2A11 N
Your Price$1,893.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A11 N

10:1 Ratio, Inline Adapter Input Type
MI ITEM #04847501
MFR #201UCBN2A11 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,893.62/each(List $2,272.35)

Overview

Mfr description
201UCBN2A11 N ULTRAMITE 11.36:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    10:1
  • Actual Ratio
    10.12:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Nominal Ratio
    10:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text