Motion
201UCBN2A14 A_A

FALK
201UCBN2A14 A_A

15:1 Reduction, 15:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847505
MFR #201UCBN2A14 A_A
Your Price$1,922.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A14 A_A

15:1 Reduction, 15:1 Ratio, Hollow Bore Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847505
MFR #201UCBN2A14 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,922.20/each(List $2,306.64)

Overview

Mfr description
201UCBN2A14 A A ULTRAMITE 14.71:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Hollow Bore
  • Bore Diameter
    1.3750 in, 35 mm
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    56C
  • Case Size
    201
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    100 N-m;885
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Overhung Load Capacity
    3936.7 N, 885 lbf
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Weight
    12.47 kg, 27.5 lb
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text